- Cylindrical Roller Bearings
- 6.101" I.D.
- 9.055" O.D.
- 3.125" Width
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| O.D. | 9.055 in |
| End Type | Open End |
| I.D. | 6.101 in |
| Weight | 33.1 LB |
| EAN or UPC | 662293023458 |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| O.D. | 9.055 in |
| End Type | Open End |
| I.D. | 6.101 in |
| Weight | 33.1 LB |
| EAN or UPC | 662293023458 |