- Cylindrical Roller Bearings
- 3.7544" I.D.
- 5.5118" O.D.
- 1.75" Width
| I.D. | 3.7544 in |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| O.D. | 5.5118 in |
| End Type | Open End |
| Weight | 4.8 LB |
| EAN or UPC | 662293152608 |
| I.D. | 3.7544 in |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| O.D. | 5.5118 in |
| End Type | Open End |
| Weight | 4.8 LB |
| EAN or UPC | 662293152608 |