| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Bearing Design | Removable Inner & Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Radial |
| End Type | Open End |
| Enclosure | Open |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Weight | 6.7 LB |
| EAN or UPC | 662293023052 |

