- 160 mm ID x 250 mm OD x 2 7/8" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Radial Internal Clearance | Normal |
| O.D. | 250 mm |
| Shaft Fillet Radius [Max] | 0.157 in |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner & Outer Ring |
| Inner Ring O.D. | 7.192 in |
| I.D. | 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Housing Fillet Radius [Max] | 0.08 in |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Housing Shoulder Diameter [Min] | 8.94 in |
| Precision Ground | Yes |
| Shaft Shoulder O.D. [Max] | 7.180 in |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 228000 lbf |
| Dynamic Load Rating | 143000 lbf |
| Weight | 31.9 LB |
| EAN or UPC | 662293022956 |

