- 4 1/2" ID x 5.075" OD x 2 7/8" Wide Inner Ring
| End Type | N/A |
| I.D. | 4 1/2 in |
| O.D. | 5.075 in |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Enclosure | N/A |
| Weight | 3.4 LB |
| EAN or UPC | 662293021805 |

