- 7.8900" ID x 8 5/8" OD x 7" Wide Inner Ring
| Radial Internal Clearance | N/A |
| O.D. | 8.625 in |
| End Type | N/A |
| Capacity | N/A |
| Cage Material | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Oil Hole | w/o Oil Hole |
| I.D. | 7.89 in |
| Precision Ground | Yes |
| Weight | 19.3 LB |
| EAN or UPC | 662293020372 |

