| Cage Material | N/A |
| Precision Ground | Yes |
| End Type | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 7.5 in |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| O.D. | 9.244 in |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 48.7 LB |
| EAN or UPC | 662293020365 |

