- 6 15/16" ID x 8.464" OD x 6 1/2" Wide Inner Ring
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Capacity | N/A |
| End Type | N/A |
| O.D. | 8.464 in |
| Cage Material | N/A |
| Precision Ground | Yes |
| I.D. | 6 15/16 in |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Enclosure | N/A |
| Weight | 34.0 LB |
| EAN or UPC | 662293020358 |

