- 2 1/2" ID x 3.124" OD x 3 1/2" Wide Inner Ring
| O.D. | 3.124 in |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Cage Material | N/A |
| End Type | N/A |
| I.D. | 2 1/2 in |
| Oil Hole | w/o Oil Hole |
| Weight | 2.7 LB |
| EAN or UPC | 662293160603 |

