- 5 7/16" ID x 6.621" OD x 5 1/8" Wide Inner Ring
| I.D. | 5 7/16 in |
| Capacity | N/A |
| O.D. | 6.621 in |
| Precision Ground | Yes |
| End Type | N/A |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Cage Material | N/A |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 16.3 LB |
| EAN or UPC | 662293020303 |

