- 5" ID x 5 3/4" OD x 7 3/8" Wide Inner Ring
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| Capacity | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 5 in |
| O.D. | 5.75 in |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Cage Material | N/A |
| Weight | 13.3 LB |
| EAN or UPC | 662293020204 |

