- 8 5/8" ID x 9.991" OD x 6 1/2" Wide Inner Ring
| Radial Internal Clearance Specification | N/A |
| Enclosure | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 8 5/8 in |
| Oil Hole | w/o Oil Hole |
| End Type | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | N/A |
| Radial Internal Clearance | N/A |
| Cage Material | N/A |
| Precision Ground | Yes |
| O.D. | 9.991 in |
| Weight | 36.8 LB |
| EAN or UPC | 662293020150 |

