- 120 mm ID x 215 mm OD x 2 13/16" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Inner & Outer Ring
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Dynamic Load Rating | 83000 lbf |
| O.D. | 215 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner & Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Shaft Fillet Radius [Max] | 0.156 in |
| Precision Ground | Yes |
| Oil Hole | w/Oil Hole |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Housing Fillet Radius [Max] | 0.187 in |
| Origin | Cylindrical Radial |
| Inner Ring O.D. | 5 5/8 in |
| I.D. | 120 mm |
| Weight | 31.7 LB |
| EAN or UPC | 662293019888 |

