- 14 1/2" ID x 19 1/2" OD x 2 1/2" Wide
- Normal Clearance
- Standard Tolerance
- Brass / Bronze Cage
- Removable Outer Ring - Straight
| Housing Fillet Radius [Max] | 0.2 in |
| Bore Type | Round Bore, Inch Type |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Housing Shoulder Diameter [Min] | 18.75 in |
| Dynamic Load Rating | 220000 lbf |
| I.D. | 14 1/2 in |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | Normal |
| Shaft Fillet Radius [Max] | 0.200 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Outer Ring – Straight |
| Static Load Rating [Max] | 390000 lbf |
| O.D. | 19.5 in |
| Shaft Shoulder O.D. [Max] | 15.250 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 77.0 LB |

