- 3/4" ID
- 1" OD
- 1/8" Cross Section Q-Ring
| Cross Section Dia. | 1/8 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 1 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 0.75 in |
| Weight | 0.0 LB |
| Cross Section Dia. | 1/8 in |
| Durometer | 70 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 1 in |
| Material | Nitrile Buna-N |
| Inside Dia. | 0.75 in |
| Weight | 0.0 LB |