American Air Filters
709-145-150
DriPAK® 2000 Synthetic Extended Surface Pocket Filter
Item #101565084
- Pocket Filter
- 20 in Height
- 20 in Width
- 15 in Depth
- 5 Pockets per Filter
| Filter Type |
Pocket Filter, Bag, Pocket Filter Bag |
| Filter Depth | 15 in |
| Height | 20 in |
| Antimicrobial | No |
| Air Flow Rate | 1400 cfm @ 500 fpm |
| Header | Yes |
| Pockets Per Filter | 5 |
| Temperature Rating [Max] | 200 °F |
| Length | 20 in |
| MERV Rating | 15 |
| Weight | 0.0 LB |
