Skip to content Skip to navigation menu
Industrial Panel Filter

223-700-252

Industrial Panel Filter
Item #101565079
  • Industrial Series Panel Filter
  • 20 x 20 x 2 Nominal Size
Industrial Panel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Series Panel Filter
  • 20 x 20 x 2 Nominal Size

description

  • Industrial Panel Filters provide the performance, durability and rigidity you demand in an industrial-grade, disposable panel filter. Industrial Panel Filters are constructed with heavy-duty, premium grade fiberglass media. Premium grade fiberglass has more fibers to ensure Industrial Panel Filter media offers high arrestance and cleans the air better than competitive filters. Premium grade fiberglass also offers higher dust holding capacity which means longer service life and lower operating costs. Compression resistant glass fibers decrease media pad deterioration allowing a slower rise in resistance as the filter collects dirt particles.A lower rise in resistance extends the life of the filter.

features

  • One-piece, high integrity, U-channel frame
  • Fiberglass media
  • Ideal for heavy workloads
  • Double-sided expanded metal
Filter Depth 2 in
Series Industrial
Temperature Rating [Max] 150 °F
Length 20 in
UL Class 2
Height 20 in
Header No
Antimicrobial No
Nominal Filter Size 20 x 20 x 2
Weight 0.96 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison