- Industrial Series Panel Filter
- 18 x 18 x 1 Nominal Size
description
- Industrial Panel Filters provide the performance, durability and rigidity you demand in an industrial-grade, disposable panel filter. Industrial Panel Filters are constructed with heavy-duty, premium grade fiberglass media. Premium grade fiberglass has more fibers to ensure Industrial Panel Filter media offers high arrestance and cleans the air better than competitive filters. Premium grade fiberglass also offers higher dust holding capacity which means longer service life and lower operating costs. Compression resistant glass fibers decrease media pad deterioration allowing a slower rise in resistance as the filter collects dirt particles.A lower rise in resistance extends the life of the filter.
features
- One-piece, high integrity, U-channel frame
- Fiberglass media
- Ideal for heavy workloads
- Double-sided expanded metal
| Length | 18 in |
| Temperature Rating [Max] | 150 °F |
| Series | Industrial |
| Antimicrobial | No |
| Filter Depth | 1 in |
| Header | No |
| Nominal Filter Size | 18 x 18 x 1 |
| Height | 18 in |
| UL Class | 2 |
| Weight | 0.0 LB |

