- 5700 Heavy-Duty Series Panel Filter
- 20 x 20 x 2 Nominal Size
description
- 5700 series heavy-duty filters are designed for general air filtration in various types of industrial and commercial HVAC systems. They are suitable for installation where dust loading conditions are particularly heavy and also serve as excellent prefilters for higher efficiency filters.
features
- Heavy-duty unitized construction
- Exclusive media design provides cleaner air and longer service life
- Progressive density media construction
- Viscosine adhesive maintains its dirt trapping characteristic over the life of the filter
- High compression strength
- MERV 7 minimum efficiency rating
| Length | 20 in |
| Antimicrobial | No |
| Header | No |
| Filter Depth | 2 in |
| Temperature Rating [Max] | 150 °F |
| Nominal Filter Size | 20 x 20 x 2 |
| Height | 20 in |
| Series | 5700 Heavy-Duty |
| UL Class | 2 |
| Weight | 1.192 LB |

