Skip to content Skip to navigation menu
PerfectPleat Panel Filter

172-02-18A21A

PerfectPleat Panel Filter
Item #104513414
  • PerfectPleat Panel Filter
  • 18 x 21 x 2 Nominal Size
  • MERV 8
PerfectPleat Panel Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PerfectPleat Panel Filter
  • 18 x 21 x 2 Nominal Size
  • MERV 8

description

  • MERV 7 pleated filter with patented media, pleat design and manufacturing process resulting in a state of the art product. Self supporting DuraFlex media requires no wire supports. The pleat design ensures perfectly shaped and spaced pleats. The automated process eliminates inconsistencies and irregularities in the filters.
Nominal Filter Size 18 x 21 x 2
Temperature Rating [Max] 170 °F
Filter Depth 2 in
Header No
MERV Rating 8
Height 18 in
Antimicrobial No
UL Class 2
Series PerfectPleat
Length 21 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison