- PerfectPleat M8 Panel Filter
- 25 x 25 x 2 Nominal Size
- MERV 8
| Temperature Rating [Max] | 170 °F |
| Height | 25 in |
| Header | No |
| Series | PerfectPleat M8 |
| Filter Depth | 2 in |
| UL Class | 2 |
| Antimicrobial | No |
| Length | 25 in |
| Nominal Filter Size | 25 x 25 x 2 |
| MERV Rating | 8 |
| Weight | 1.55 LB |

