- MEGApleat M8 Air Filter
- 20 x 25 x 2
- MERV 8
features
- Lower operating resistance saves energy
- Highest dust holding capacity (DHC) means longest life
- Strongest breach strength
- MERV 8
- Guaranteed consistent performance – independent, third party testing
- Patent-pending filter design
- Heavy-duty, galvanized expanded metal support grid – no rust
- Moisture-resistant adhesive
- Available in 1", 2" and 4" models
| Height | 20 in |
| Antimicrobial | No |
| Length | 25 in |
| Nominal Filter Size | 20 x 25 x 2 |
| Series | MEGApleat M8 |
| Header | No |
| MERV Rating | 8 |
| Filter Type | Pleat |
| Filter Depth | 2 in |
| Weight | 0.0 LB |

