Skip to content Skip to navigation menu
Respirator Cleaning Pad

037-1001

Respirator Cleaning Pad
Item #101904564
  • 5" x 8" Individually Foil-Packaged Cleaning Pads
  • 100/Box
Respirator Cleaning Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5" x 8" Individually Foil-Packaged Cleaning Pads
  • 100/Box

description

  • Easy-to-use wipes for cleaning facepieces and other personal safety equipment. Individually foil-packaged towelettes contain 70% Isopropanol.

features

  • Nonwoven cloth
  • Saturated with Isopropanol
  • Will not harm sensitive rubber facepiece
  • Individually prepackaged
  • Box is designed as wall mounted dispenser, or can be wall mounted using box holder
Pad Pattern Size 5 in x 8 in
Alcohol Free No
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison