- V-Series Female Rod End
- #10-32 Right Hand Female Thread to Right Hand Male Thread
- High-Tensile Swedged Stud
description
- V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.
| Right / Left Hand | Right Hand |
| Housing Width Tolerance | +/- 0.010 |
| Static Load Rating [Max] | 350 lbf |
| Center Line to Base Dimension Tolerance | +/- 0.030 |
| Stud Length End to Center | 1.016 in |
| Housing Material | Steel |
| Housing Width | 3/4 in |
| Alinabal Part No. | 36219000 |
| Ball Stud Material | High-Tensile Swedged Stud |
| Ball Dia. | 0.43 in |
| Ball Flat Dia. | 0.296 in |
| Head Diameter | 0.312 in |
| Across Wrench Flats | 0.406 in |
| Grade | Maintenance Free |
| Stud Type | Hi-Tensile Steel Stud |
| Thread Length Tolerance | +/- 0.060 |
| Race Material | Sintered Bronze |
| Lube Fitting | None |
| Lubrication | Self-Lubricating |
| Thread Type | UNF |
| Stud Length to Nut | 0.5 in |
| Thread Size | #10 |
| Misalignment Range | ±25° |
| Threads per Inch | 32 |
| Base Dia. | 0.312 in |
| Weight | 0.05 LB |

