- Male Rod End
- High Performance Grade
- 1/2" Bore, 1/2-20 Right Hand Thread
- Self-Lubricating
| Right / Left Hand | Right Hand |
| Threads per Inch | 20 |
| Lubrication | Self-Lubricating |
| Bore Size | 0.5 in |
| Lube Fitting | w/o Lube Fitting |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.625 in |
| Housing Width | 1.312 in |
| Grade | High Performance |
| Thread Size | 1/2 |
| Outer Race Material | Carbon Fiber |
| Static Load Rating [Max] | 5800 lbf |
| Head Diameter | 0.462 in |
| Ball Flat Dia. | 1/2 in |
| Ball Dia. | 0.931 in |
| Thread Type | UNF |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Liner | N/A |
| Weight | 0.232 LB |

