- Male Rod End
- Standard Grade
- 5/8" Bore, 5/8-18 Left Hand Thread
- Regreasable
| Misalignment Range | ±15° |
| Bearing Type | Plain Bearing |
| Thread Size | 5/8 |
| Head Diameter | 0.562 in |
| Threads per Inch | 18 |
| Static Load Rating [Max] | 7050 lbf |
| Length Through Bore | 0.75 in |
| Right / Left Hand | Left Hand |
| Ball Dia. | 1.098 in |
| Housing Width | 1 1/2 in |
| Lubrication | Relubricatable |
| Ball Flat Dia. | 5/8 in |
| Lube Fitting | w/ Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Bore Size | 0.625 in |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Outer Race Material | NYLOY® |
| Grade | Standard |
| Thread Type | UNF |
| Liner | N/A |
| Thread Pitch | N/A |
| Weight | 0.38 LB |

