- Male Rod End
- Standard Grade
- 3/4" Bore, 3/4-16 Right Hand Thread
- Regreasable
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Static Load Rating [Max] | 8800 lbf |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Misalignment Range | ±12° |
| Thread Size | 3/4 |
| Housing Width | 1 3/4 in |
| Grade | Standard |
| Length Through Bore | 0.875 in |
| Thread Type | UNF |
| Head Diameter | 0.687 in |
| Liner | N/A |
| Ball Dia. | 1.336 in |
| Outer Race Material | NYLOY® |
| Threads per Inch | 16 |
| Lube Fitting | w/ Lube Fitting |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Ball Flat Dia. | 1.01 in |
| Bore Size | 0.75 in |
| Right / Left Hand | Right Hand |
| Lubrication | Relubricatable |
| Weight | 0.58 LB |

