- Female Rod End
- Standard Grade
- 3/4" Bore, 3/4-16 Left Hand Thread
- Self-Lubricating
| Static Load Rating [Max] | 9000 lbf |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Threads per Inch | 16 |
| Thread Pitch | N/A |
| Ball Flat Dia. | 1.01 in |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Self-Lubricating |
| Ball Material | Sintered Bronze |
| Misalignment Range | ±12° |
| Grade | Standard |
| Outer Race Material | NYLOY® |
| Right / Left Hand | Left Hand |
| Thread Size | 3/4 |
| Ball Dia. | 1.336 in |
| Housing Width | 1 3/4 in |
| Bore Size | 0.75 in |
| Liner | N/A |
| Length Through Bore | 0.875 in |
| Bearing Type | Plain Bearing |
| Thread Type | UNF |
| Head Diameter | 0.687 in |
| Weight | 0.58 LB |

