- 1/4" ID x 0.656" OD x 0.343" Inner Ring Width
- 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Self-Lubricating | Yes |
| O.D. | 0.656 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Spherical Diameter | 0.496 in |
| Inner Ring Width | 0.343 in |
| Outer Ring Width | 1/4 in |
| Enclosure | Unsealed |
| Insert Material | NYLOY® |
| I.D. | 1/4 in |
| Static Load Rating [Max] | 600 lbf |
| Weight | 0.02 LB |

