- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 1/2 in |
| Ball Material | Sintered Bronze, Oil Impregnated |
| Spherical Diameter | 0.777 in |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 2500 lbf |
| O.D. | 1 in |
| Outer Ring Width | 0.39 in |
| Outer Race Material | Low Carbon Steel Plated for Corrosion Resistance |
| Inner Ring Width | 1/2 in |
| Self-Lubricating | Yes |
| Insert Material | NYLOY® |
| Weight | 0.25 LB |

