- Male Rod End
- Standard Grade
- 14 mm Bore, M14X2.0 Right Hand Thread
- Self-Lubricating
| Thread Pitch | 2 mm |
| Thread Type | Metric |
| Grade | Standard |
| Misalignment Range | ±15° |
| Static Load Rating [Max] | 5800 lbf |
| Housing Width | 36 mm |
| Right / Left Hand | Right Hand |
| Thread Size | M14 |
| Bearing Type | Plain Bearing |
| Liner | N/A |
| Lube Fitting | w/o Lube Fitting |
| Length Through Bore | 19 mm |
| Lubrication | Self-Lubricating |
| Ball Dia. | 25.4 mm |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Outer Race Material | NYLOY® |
| Head Diameter | 13.5 mm |
| Bore Size | 14 mm |
| Ball Flat Dia. | 16.9 mm |
| Weight | 0.23 LB |

