- Male Rod End
- Standard Grade
- 10 mm Bore, M10X1.5 Right Hand Thread
- Self-Lubricating
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.5 mm |
| Ball Flat Dia. | 13 mm |
| Bore Size | 10 mm |
| Length Through Bore | 14 mm |
| Static Load Rating [Max] | 3200 lbf |
| Outer Race Material | NYLOY® |
| Liner | N/A |
| Lubrication | Self-Lubricating |
| Misalignment Range | ±13° |
| Head Diameter | 10.5 mm |
| Thread Size | M10 |
| Lube Fitting | w/o Lube Fitting |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Type | Metric |
| Grade | Standard |
| Ball Dia. | 19.1 mm |
| Bearing Type | Plain Bearing |
| Housing Width | 28 mm |
| Weight | 0.5 LB |

