- Commercial Rod End
- 5/16-24 Right Hand Female to Right Hand Male Thread
- Non-Relubricatable
| Thread Size | 5/16 |
| Right / Left Hand | Right Hand Female to Right Hand Male |
| Lube Fitting | w/o Lube Fitting |
| Grade | Commercial |
| Insert Material | N/A |
| Stud Type | Integral Ball Stud |
| Lubrication | Non-Relubricatable |
| Thread Type | UNF |
| Housing Material | Low Carbon Steel Stamping, Plated for Corrosion Resistance |
| Threads per Inch | 24 |
| Misalignment Range | 50° |
| Ball Material | Case Hardened Low Carbon Steel, Plated for Corrosion Resistance |
| Weight | 0.162 LB |

