- Female Rod End
- Commercial Grade
- 0.190" Bore, 10-32 Right Hand Thread
- Non-Relubricatable
| Liner | N/A |
| Right / Left Hand | Right Hand |
| Ball Dia. | 0.43 in |
| Thread Size | #10 |
| Bore Size | 0.19 in |
| Bearing Type | Plain Bearing |
| Housing Width | 3/4 in |
| Lube Fitting | w/o Lube Fitting |
| Static Load Rating [Max] | 1000 lbf |
| Outer Race Material | N/A |
| Thread Pitch | N/A |
| Threads per Inch | 32 |
| Grade | Commercial |
| Head Diameter | 1/4 in |
| Ball Flat Dia. | 0.19 in |
| Lubrication | Non-Relubricatable |
| Ball Material | Mild Steel Case Hardened Plated |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Thread Type | UNF |
| Length Through Bore | 0.3125 in |
| Weight | 0.02 LB |

