- 5/8" ID x 1 3/16" OD x 5/8" Inner Ring Width
- 1/2" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| O.D. | 1.1875 in |
| Self-Lubricating | Yes |
| Static Load Rating [Max] | 35200 lbf |
| Outer Race Material | 52100 Steel |
| Enclosure | Unsealed |
| Outer Ring Width | 1/2 in |
| Spherical Diameter | 1.057 in |
| I.D. | 5/8 in |
| Inner Ring Width | 5/8 in |
| Ball Material | Hardened Sintered Steel Oil Filled |
| Weight | 0.13 LB |

