Skip to content Skip to navigation menu
A-Series Male Rod End

AML7B2

A-Series Male Rod End
Item #104657394
  • Male Rod End
  • High Performance Grade
  • 7/16" Bore, 7/16-20 Left Hand Thread
  • Non-Relubricatable
A-Series Male Rod End
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Rod End
  • High Performance Grade
  • 7/16" Bore, 7/16-20 Left Hand Thread
  • Non-Relubricatable

description

  • Alinabal's A Series rod ends combine a plated, hardened steel ball with a plated mild steel housing. The raceless method of construction provides a greater housing mass and increased static load capacity. This construction is recommended for cost sensitive applications requiring a higher static capacity.
Weight 0.17 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison