
- Male Rod End
- High Performance Grade
- 1/2" Bore, 1/2-20 Right Hand Thread
- Self-Lubricating
Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
Right / Left Hand | Right Hand |
Threads per Inch | 20 |
Lube Fitting | w/o Lube Fitting |
Housing Width | 1.312 in |
Ball Dia. | 0.931 in |
Thread Type | UNF |
Thread Pitch | N/A |
Grade | High Performance |
Thread Size | 1/2 |
Bearing Type | Plain Bearing |
Housing Material | Aluminum |
Static Load Rating [Max] | 6000 lbf |
Ball Flat Dia. | 1/2 in |
Bore Size | 0.5 in |
Outer Race Material | Carbon Fiber |
Head Diameter | 0.462 in |
Length Through Bore | 0.625 in |
Lubrication | Self-Lubricating |
Weight | 0.126 LB |
