
Lubrication | Self-Lubricating |
Outer Race Material | Carbon Fiber |
Bearing Type | Plain Bearing |
Housing Material | Aluminum |
Thread Pitch | N/A |
Grade | High Performance |
Thread Type | UNF |
Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
Lube Fitting | w/o Lube Fitting |
Weight | 0.324 LB |
