
- Male Rod End
- High Performance Grade
- 5/8" Bore, 5/8-18 Right Hand Thread
- Self-Lubricating
Thread Pitch | N/A |
Bore Size | 0.625 in |
Thread Size | 5/8 |
Head Diameter | 0.462 in |
Threads per Inch | 18 |
Static Load Rating [Max] | 9500 lbf |
Lubrication | Self-Lubricating |
Lube Fitting | w/o Lube Fitting |
Length Through Bore | 0.625 in |
Right / Left Hand | Right Hand |
Bearing Type | Plain Bearing |
Housing Width | 1 1/2 in |
Housing Material | Aluminum |
Ball Flat Dia. | 1/2 in |
Outer Race Material | Carbon Fiber |
Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
Ball Dia. | 3/4 in |
Thread Type | UNF |
Grade | High Performance |
Weight | 0.166 LB |
