- Male Rod End
- High Performance Grade
- 5/8" Bore, 5/8-18 Right Hand Thread
- Self-Lubricating
| Misalignment Range | ±12° |
| Thread Pitch | N/A |
| Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
| Liner | Self Lubricating Composite Race |
| Housing Width | 1 5/8 in |
| Outer Race Material | N/A |
| Thread Type | UNF |
| Right / Left Hand | Right Hand |
| Bearing Type | Plain Bearing |
| Grade | High Performance |
| Thread Size | 5/8 |
| Length Through Bore | 0.75 in |
| Lube Fitting | w/o Lube Fitting |
| Head Diameter | 0.577 in |
| Threads per Inch | 18 |
| Static Load Rating [Max] | 16900 lbf |
| Bore Size | 0.625 in |
| Ball Flat Dia. | 0.752 in |
| Ball Dia. | 1/16 in |
| Housing Material | Forged Aluminum - Anodized for Corrosion Resistance |
| Lubrication | Self-Lubricating |
| Weight | 0.252 LB |

