- Male Rod End
- High Performance Grade
- 1/2" Bore, 5/8-18 Left Hand Thread
- Self-Lubricating
| Thread Size | 5/8 |
| Housing Material | Forged Aluminum - Anodized for Corrosion Resistance |
| Lubrication | Self-Lubricating |
| Thread Type | UNF |
| Ball Flat Dia. | 0.612 in |
| Outer Race Material | N/A |
| Static Load Rating [Max] | 13100 lbf |
| Thread Pitch | N/A |
| Bearing Type | Plain Bearing |
| Bore Size | 0.5 in |
| Length Through Bore | 0.625 in |
| Grade | High Performance |
| Housing Width | 1 1/2 in |
| Lube Fitting | w/o Lube Fitting |
| Misalignment Range | ±9° |
| Threads per Inch | 18 |
| Liner | Self Lubricating Composite Race |
| Head Diameter | 0.515 in |
| Ball Dia. | 7/8 in |
| Right / Left Hand | Left Hand |
| Ball Material | Chrome Moly Steel - Plated for Corrosion Resistance |
| Weight | 0.188 LB |

