- Plunger Check
- For Rugged Applications Such As Heavy Machinery or Contractor's Equipment
- 1/8" NPTF (f)
- 31/32" OAL
- 5/8" Hex
applications
- Heavy machinery
- Contractor's equipment
features
- Dirt excluding plunger check valve
- 5/8" button head
- Maximum pressure 6,000 psi
compliances
- 191135 GM
| Overall Length | 31/32 in |
| Length | 31/32 in |
| Dia. | 5/8 in |
| Hex Size | 5/8 in |
| Shank Length | 31/32 in |
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Thread Type | NPTF(f) |
| Pressure | 6,000 psi |
| Male / Female | Female |
| Weight | 0.064 LB |
| EAN or UPC | 98468112847 |

