Skip to content Skip to navigation menu
90° Angle Adapter

B6238

90° Angle Adapter
Item #100875013
  • Specially Made for Compact, Subcompact Cars, & K-Cars
  • Ideal for Working in Tight Areas
90° Angle Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Specially Made for Compact, Subcompact Cars, & K-Cars
  • Ideal for Working in Tight Areas

description

  • Angle adapter specially made for working in tight areas.

applications

  • Compact and K-cars
Adapter Type 90° Angle Adapter
Type/Angle 90°
Weight 0.25 LB
EAN or UPC 98468107492
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison