- Hose Extension
- 1/8 in (NPTF)
applications
- Grease fitting
features
- 12,000 psi burst pressure
- For use with hand operated grease guns only
- Economical and durable hose
| Type | Hose Extension |
| Hose Length | 18 in |
| Male Thread Size | 1/8 in (NPTF) |
| Hose Type | Elastomeric |
| Operating Pressure [Max] | 4800 psi |
| Weight | 0.3 LB |
| EAN or UPC | 98468109038 |

