- Metric Packaged Fittings for Display
- Each Pack Contains 10 Fittings
- Straight
- 6 mm x 1 mm (Pitch) Taper
applications
- For industrial machines, trucks and cars
features
- Features ball check to exclude dirt
- Taper metric thread
- Maximum pressure 8,000 psi
compliances
- 0
| Heat Treated | File Hard 50 |
| Type/Angle | Straight |
| Overall Length | 0.59375 in |
| Pressure | 8000 psi |
| Material | Steel |
| Thread Type | Metric |
| Thread Size | M6 |
| Hex Size | 7 mm |
| Type | Metric Fitting |
| Thread Pitch | 1 mm |
| Plating | Bright Zinc |
| Shank Length | 0.25 in |
| Connection Type | Male |
| Weight | 0.072 LB |
| EAN or UPC | 98468109069 |
-
Pre-Packed Quantities


