- Straight
- 8 mm x 1 mm (Pitch) Taper Metric Thread
- 5/8" OAL
- 1/4" Shank Length
- 9 mm Hex Size
applications
- For industrial machines, trucks and cars
features
- Features ball check to exclude dirt
- Taper metric thread
- Maximum pressure 8,000 psi
compliances
- 0
| Thread Type | Metric |
| Heat Treated | File Hard 50 |
| Hex Size | 9 mm |
| Connection Type | Male |
| Thread Size | M8 |
| Shank Length | 0.25 in |
| Material | Steel |
| Overall Length | 0.625 in |
| Type | Metric Fitting |
| Thread Pitch | 1 mm |
| Type/Angle | Straight |
| Pressure | 8000 psi |
| Plating | Bright Zinc |
| Weight | 0.11 LB |
| EAN or UPC | 98468109045 |
-
Pre-Packed Quantities


