- Packaged for Display
- Each Unit Pack Contains 10 Fittings
- Type 90°
- 3/4" OAL
- 3/8" Hex
description
- Packaged fittings for display.
compliances
- 0
| Overall Length | 0.75 in |
| Thread Type | Taper |
| Shank Length | 13/64 in |
| Type/Angle | 90° |
| Threads per Inch | 28 |
| Pressure | 10000 psi |
| Thread Size | 1/4 |
| Hex Size | 3/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 98468325216 |
-
Pre-Packed Quantities


