- Packaged For Display
- Each Unit Contains 5 Fittings
- Straight
- OAL 7/8"
- Shank Length 27/64"
description
- Packaged fittings for display.
compliances
- 273349 GM
| Hex Size | 9/16 in |
| Overall Length | 7/8 in |
| Shank Length | 27/64 in |
| Thread Size | 1/4 |
| Type/Angle | Straight |
| Thread Type | PTF |
| Pressure | 10,000 psi |
| Weight | 0.05 LB |
| EAN or UPC | 98468107225 |
-
Pre-Packed Quantities


