- Packaged for Display
- Each Unit Contains 10 Fittings
- Type 30°
- 29/32 OAL
- 7/16" Hex
description
- Packaged fittings for display.
compliances
- 0
| Type/Angle | 30° |
| Thread Type | PTF |
| Heat Treated | 83 (Rockwell 15-N) |
| Pressure | 10000 psi |
| Plating | Bright Zinc |
| Overall Length | 0.90625 in |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Shank Length | 19/64 in |
| Weight | 0.15 LB |
| EAN or UPC | 98468107201 |
-
Pre-Packed Quantities


