Skip to content Skip to navigation menu
Hand Operated Medium Pressure Fluid Pump

8570-5

Hand Operated Medium Pressure Fluid Pump
Item #101888877
  • Use w/16 gal Container
  • Delivery 1 qt/9 Strokes
  • Hose Length 5 1/2 ft
  • Use w/Gear Lube
Hand Operated Medium Pressure Fluid Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Use w/16 gal Container
  • Delivery 1 qt/9 Strokes
  • Hose Length 5 1/2 ft
  • Use w/Gear Lube

description

  • For fluid gear lubricants. Attaches directly onto original containers.

applications

  • Farm
  • Construction
  • Industry use

includes

  • Gun holder to keep valve and hose off floor, 5 1/2 ft hose and meter with nozzle
Delivery 1 qt/9 strokes
Capacity 16 gal
Pump Type Clamp-On Carry
Weight 35.0 LB
EAN or UPC 98468147573
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison